Beraldi Travara 3 in. x 18 in. Polished Porcelain Stone Look Bullnose Tile Trim, 25PK

  • Mfr # AKNPTBERTRAV3X18P-BN

  • Zoro # G404414509


product price:  $257.99
/pk 25, $10.32/ea
Free Shipping & Returns

Key Features

Length
18
Width
10.6
Thickness
3.5
Size
10.6x18
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTBERTRAV3X18P-BN
Zoro #
G404414509
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
10.6
Thickness
3.5
Size
10.6x18
Height
3.5

Details

Material
Porcelain
Color
Travara
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft
Collection
Beraldi

Description

The Beraldi 3 x 18-inch polished porcelain bullnose tile captures the timeless beauty of natural travertine in a warm Travara color palette, blending soft greiges, creamy tones, and beige in a pattern inspired by classic stone. Perfect for creating a refined edge on walls, backsplashes, and shower surrounds, this trim piece enhances both residential interiors and select light commercial spaces. Expertly crafted with rectified edges, it allows for tight grout lines and a seamless, upscale finish. The luminous polished surface reflects light to brighten any space, while the durable porcelain construction ensures long-lasting performance and easy maintenance. With its versatile neutral hues, this bullnose tile delivers elegance, functionality, and lasting style in one sophisticated design.


  • Size: 3 in. W x 18 in. L x 0.39 in. thick
  • Material: Coordinating porcelain trim designed to complement floor and wall tile installations
  • Finish: Polished surface with moderate variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; wipe clean as needed
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products