Regalia 12x12 in. Verde Alpi Matte Gres Porcelain Uniform Square Mosaic Tile (5.82 sq ft/case) 6PK

  • Mfr # APVEL88VERMOS22

  • Zoro # G922811163


product price:  $158.99
/pk 6, $26.50/ea
Free Shipping & Returns

Key Features

Material
Marble
Width
12 in
Coverage Area
5.82 Sq. ft/ Carton
Style
Uniform Square
Size
12 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APVEL88VERMOS22
Zoro #
G922811163
UPC #
199793001605
Country of Origin
Italy

Dimensions

Width
12 in
Size
12 in x 12 in
Length
12 in

Details

Material
Marble
Coverage Area
5.82 Sq. ft/ Carton
Style
Uniform Square
Finish
Matte
Color
Verde Alpi
Shape
Square
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop

Description

Regalia 12x12 in. Verde Alpi Matte Gres Porcelain Uniform Square Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Verde Alpi 2x2 Mosaic Tile captures the rich, natural beauty of deep forest greens and swirling white veins, reminiscent of classic Italian marble. Made from gres porcelain, it combines high-end elegance with everyday practicality resisting water, stains, and frost while maintaining a sophisticated matte finish. Mounted on mesh for effortless installation, each tile creates a continuous pattern that enhances both traditional and modern settings. Perfect for bathroom walls, shower floors, kitchen backsplashes, fireplaces, pools, spas, and outdoor patios, it adapts beautifully to every environment. Its bold color palette adds drama to interiors while blending seamlessly into natural outdoor spaces. Whether used as a feature wall or across larger surfaces, Verde Alpi brings depth, movement, and a touch of timeless luxury to any space. The soothing green tone pairs effortlessly with brushed brass accents and neutral decor, turning every surface into a statement of quiet sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.