Regalia 12x12 Rosso Levanto Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK

  • Mfr # VEL88ROS1212A

  • Zoro # G521722334


product price:  $160.99
/pk 14, $11.50/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Material
Porcelain
Finish
Matte
Color
Red
Coverage Area
13.56 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEL88ROS1212A
Zoro #
G521722334
UPC #
198219534796
Country of Origin
Italy

Dimensions

Length
11.81 in
Thickness
9.65 mm
Width
11.81 in

Details

Material
Porcelain
Finish
Matte
Color
Red
Coverage Area
13.56 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Marble-look Veining

Description

Inspired by Italy’s legendary Rosso Levanto marble, this red marble-look porcelain tile channels Old World luxury for modern American spaces. Originating from the Liguria region, the original stone is celebrated for its deep burgundy hues and elegant white veining - now faithfully recreated in a durable, low-maintenance 12x12 matte porcelain tile. Each piece brings warmth and bold character to kitchen floors, bathroom walls, fireplace surrounds, or statement entryways. Multiple unique faces and straight edges ensure a seamless, designer finish. Loved by contractors, DIYers, and designers, this tile delivers timeless style, easy care, and everyday durability - bringing a slice of Italian artistry home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.