Zola Nordica 24 in. x 48 in. Matte Porcelain Marble Look Floor and Wall Tile, 64PK

  • Mfr # AKNPTZOLNORD24X48M-PL

  • Zoro # G515839727


product price:  $4,125.99
/pk 64, $64.47/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLNORD24X48M-PL
Zoro #
G515839727
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Nordica
Shape
Rectangle
Finish
Matte
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Zola

Description

Zola Nordica Porcelain Tile transforms expansive spaces with the refined sophistication of natural marble. This 24" x 48" installation features a soft white background layered with delicate gray veining that flows organically across the surface, creating seamless visual continuity and a modern aesthetic. The matte finish delivers a natural, non-reflective appearance that authentically replicates marble while offering superior durability and effortless maintenance-beauty without compromise. The elongated format minimizes grout lines, establishing cohesive interiors that feel larger and more connected. These tiles accommodate diverse installation approaches, from horizontal arrangements for flowing elegance to diagonal patterns for dynamic visual interest, allowing designers complete flexibility in creating custom aesthetics. Whether adorning kitchen backsplashes, spa-like bathroom walls, or living room accent features, this tile performs beautifully across residential and commercial applications. Waterproof construction ensures reliable performance in moisture-prone areas including kitchens, bathrooms, showers, and other wet environments where durability is critical. With a PEI Rating of 3, this tile handles moderate residential traffic and light commercial use effectively. Installation follows traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Care is simple-water and a soft sponge maintain the matte surface, while neutral pH cleaners address deeper cleaning needs. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft white background with delicate gray veining creates sophisticated marble-inspired aesthetics
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products