Shop APOLLO TILE
See all product information
Create Account
Regalia 24x48 in. Crema Beige Matte Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 2PK
- Mfr # APLVEL88CRM2448
- Zoro # G722810168
product price:Â
$
186.99
/pk of 2, $93.50/ea
Sold in multiples of 4Â pks for
$747.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Porcelain
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88CRM2448
- Zoro #
- G722810168
- UPC #
- 199793001490
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Crema Beige
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Rectangle
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 48 in
- Width
- 24 in
- Size
- 24 in x 48 in
Description
Regalia 24x48 in. Crema Beige Matte Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). This Crema 24x48 porcelain tile radiates quiet sophistication with its soft beige and cream tones, echoing the elegance of natural limestone found in southern European villas. The subtle movement of its veins adds texture and dimension without overpowering the space. Its large rectangular format enhances continuity, perfect for open layouts where floors and walls blend seamlessly. The matte surface gently diffuses light, bringing a calm, grounded feel to bathrooms, living rooms, and entryways. Crafted with rectified edges for precision alignment, each tile delivers a refined, modern look while maintaining the warmth of traditional stone. Strong, stain-resistant, and frost-resistant, it’s as practical as it is timeless. Pair it with brushed brass fixtures, warm woods, or soft linens to create interiors that feel bright, welcoming, and effortlessly luxurious.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.