
Regalia 24x48 in. Verde Alpi Matte Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 2PK
Mfr # APLVEL88VER2448
Zoro # G122810171
product price:Â $203.99
/pk 2, $102.00/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Marble
Style
Marble-look Vein
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVEL88VER2448
Zoro #
G122810171
UPC #
199793001599
Country of Origin
Italy
Dimensions
Length
48 in
Width
24 in
Size
24 in x 48 in
Details
Material
Marble
Color
Verde Alpi
Style
Marble-look Vein
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Rectangle
Finish
Matte
Coverage Area
15.5 Sq. ft/ Carton
Description
Regalia 24x48 in. Verde Alpi Matte Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Verde Alpi 24x48 Large Format Tile captures the drama of nature in motion, bold emerald tones laced with intricate white veining that mirror the depth and movement of real marble. Made from premium porcelain, it offers the look of a luxury stone surface with the resilience and practicality demanded by modern spaces. The matte finish softens its intensity, giving the surface a grounded, organic presence. Its large format amplifies the veining’s natural flow, reducing grout lines for a seamless, sculptural look. Perfect for feature walls, high-end floors, shower areas, spa zones, and statement commercial spaces, this tile brings instant architectural sophistication. Durable, stain-resistant, and frost-resistant, it performs beautifully indoors and out; from a tranquil bathroom retreat to a modern living area or outdoor lounge. With rectified edges and precise cuts, Verde Alpi 24x48 tiles deliver both elegance and efficiency. The lush green base pairs beautifully with warm metals, creamy neutrals, and natural wood tones, transforming any surface into a refined expression of nature-inspired luxury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.