Royal Beige Arabesque 5.35 sq.ft 11 in. x14 in. Marble Waterjet Tile, 5PK

  • Mfr # APLTRL991EC76

  • Zoro # G009578170


product price:  $319.99
/pk 5, $64.00/ea
Free Shipping & Returns

Key Features

Length
11"
Width
11"
Thickness
0.37"
Material
Stone
Shape
Honeycomb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL991EC76
Zoro #
G009578170
UPC #
-
Country of Origin
China

Dimensions

Length
11"
Width
11"
Thickness
0.37"

Details

Material
Stone
Shape
Honeycomb
Color
Grey
Tile Use
steam rooms, backsplash, shower, bathroom, patios, garage floor
Finish
Polished
Application
Indoor/Outdoor

Description

  • •Get the classic beauty of natural stone with a modern twist with our 12x12 grey polished natural stone honeycomb wood look floor and wall tile. This tile is perfect for creating warm and beautiful spaces, and comes at an unbeatable price. Special discounts available for professionals, contractors, architects - call us today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products