Royal White & Grey Arabesque 5.35 sq.ft 11 in. x14 in. Marble Waterjet Tile, 5PK

  • Mfr # APLTRL993EC77

  • Zoro # G209578178


product price:  $319.99
/pk 5, $64.00/ea
Free Shipping & Returns

Key Features

Length
11"
Width
11"
Thickness
0.37"
Material
Stone
Shape
Honeycomb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL993EC77
Zoro #
G209578178
UPC #
-
Country of Origin
China

Dimensions

Length
11"
Width
11"
Thickness
0.37"

Details

Material
Stone
Shape
Honeycomb
Color
Multicolor
Tile Use
steam rooms, backsplash, shower, bathroom, patios, garage floor
Finish
Polished
Application
Indoor/Outdoor

Description

  • •Elevate any project with Apollo Tile's timeless classic and modern chic 11x14 white & gray polished glass stone honeycomb wood look ceramic floor & wall tile. Get unique look at best prices with special discounts for professionals, contractors, architects. Buy now!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.