
Serena 10x12 White Gray Calacatta Gold, Thassos Mosaic Framed Brick Wall and Floor Tile, 5PK
Mfr # APLTSC88R06A
Zoro # G121722338
product price:Â $310.99
/pk 5, $62.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
9.6 in
Thickness
9.65 mm
Material
Thassos, Calacatta Gold
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLTSC88R06A
Zoro #
G121722338
UPC #
198219535380
Country of Origin
China
Dimensions
Length
12 in
Width
9.6 in
Thickness
9.65 mm
Details
Material
Thassos, Calacatta Gold
Shape
Brick
Color
Gray, White, Gold
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Finish
Polished
Coverage Area
4 sq. ft
Description
Clean lines meet classic craftsmanship in this framed marble brick mosaic, offering a refined take on the traditional subway tile layout. Each rectangular white marble piece is outlined with slim borders that create a soft, structured rhythm - adding depth without the drama of 3D effects. The polished finish highlights natural veining in cool Grays and soft whites, bringing elegance to both modern and transitional spaces. Whether styled as a kitchen backsplash, accent shower wall, or a decorative fireplace facing, this pattern adds subtle architectural polish. Mesh-mounted for easy installation, each sheet measures approximately 10x12in, delivering timeless appeal with clean precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.