
Serena 11x13 White Gray Calacatta Gold, Thassos Mosaic Hexagon Wall and Floor Tile, 5PK
Mfr # APLTSC88G25A
Zoro # G521722303
product price:Â $430.99
/pk 5, $86.20/ea
Free Shipping & Returns
Key Features
Length
13.4 in
Width
11.6 in
Thickness
9.65 mm
Shape
Hexagon
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLTSC88G25A
Zoro #
G521722303
UPC #
198219535342
Country of Origin
China
Dimensions
Length
13.4 in
Width
11.6 in
Thickness
9.65 mm
Details
Shape
Hexagon
Finish
Polished
Material
Calacatta Gold, Thassos
Coverage Area
5.4 sq. ft
Color
White, Gray, Gold
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Description
Blending architectural geometry with timeless stone, this layered hexagon mosaic brings depth and sophistication to any space. Crafted from polished white marble with soft Gray veining, each piece features a dimensional hexagon design - a large central hex accented by two crisp border layers that create a subtle 3D effect. The result is a pattern that feels clean, contemporary, and full of character. Perfect for kitchen backsplashes, bathroom walls, or feature accents that call for a modern twist on classic stone. Each sheet is mesh-mounted for easy installation and measures approximately 12x13in, offering a seamless upgrade for designers and installers alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.