Serena 12x12 White Gray Calacatta Gold, Thassos Mosaic Basketweave Wall and Floor Tile, 5PK

  • Mfr # APLTSC88S13A

  • Zoro # G621722340


product price:  $303.99
/pk 5, $60.80/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
9.65 mm
Material
Thassos, Calacatta Gold
Shape
Basketweave
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC88S13A
Zoro #
G621722340
UPC #
198219535403
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
9.65 mm

Details

Material
Thassos, Calacatta Gold
Shape
Basketweave
Color
Gray, White, Gold
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, patio, garage and more
Finish
Polished
Coverage Area
5 sq. ft

Description

This oneâ€s for the detail-lovers. With its intricate basketweave pattern, this marble mosaic gives you all the elegance of hand-laid stone, minus the guesswork. Soft white marble with subtle golden and Gray veining weaves in and out like a tailored textile - structured, clean, and quietly luxurious. Whether youâ€re dreaming up a spa-like bathroom, a backsplash with depth, or a fireplace that speaks fluent design, this pattern brings the texture. Each sheet is mesh-mounted and approx. 12x12in, so it goes down as beautifully as it looks. Think classic craftsmanship, made easy - and ready to elevate everything around it.


  • Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 1, sq ft per box: 5, sheets per box: 5
  • Calacatta Gold, Thassos material with Polished finish
  • Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products