
Serena 12x12 White Gray Gold Dolomite, Carrara Marble Mosaic Clover Wall and Floor Tile, 5PK
Mfr # APLTSC88F09A
Zoro # G921722200
product price:Â $310.99
/pk 5, $62.20/ea
Free Shipping & Returns
Key Features
Thickness
9.65 mm
Coverage Area
4.51 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, garage and more
Shape
Clover
Color
White, Gray, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLTSC88F09A
Zoro #
G921722200
UPC #
198219535335
Country of Origin
China
Dimensions
Thickness
9.65 mm
Length
11.4 in
Width
11.4 in
Details
Coverage Area
4.51 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, garage and more
Shape
Clover
Color
White, Gray, Gold
Finish
Polished
Material
Dolomite, Carrara, Calacatta Macchia Vecchia
Description
Inspired by the decorative stonework of Mediterranean villas and Moroccan courtyards, this clover marble mosaic blends sculptural curves with timeless symmetry. Each polished piece is shaped into a classic quatrefoil pattern, showcasing soft veining in creamy whites, warm beiges, and elegant Grays. The result is a mosaic that feels both refined and romantic - perfect for backsplashes, powder rooms, or accent walls that deserve a touch of artistry. Mesh-mounted for smooth installation, each sheet measures approximately 12x12in, offering designer-grade detail with everyday practicality. A go-to for remodelers and stylists looking to add heritage texture in a fresh, upscale format.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.