Shop APOLLO TILE
See all product information
Create Account
Toscana 12x10 in. Light Gray Honed Calacatta Bluette Hexagon Mosaic Tile (4.38 sq ft/case) 5PK
- Mfr # APLEML88G49HA
- Zoro # G522811181
product price:
$
239.99
/pk of 5, $48.00/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
12 in
Size
12 in x 10 in
Material
Stone
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEML88G49HA
- Zoro #
- G522811181
- UPC #
- 199793000776
- Country of Origin
- China
- Material
- Stone
- Shape
- Hexagon
- Color
- Gray
- Style
- Hexagon
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Honed
- Coverage Area
- 4.38 Sq. ft/ Carton
Dimensions
- Length
- 10 in
- Width
- 12 in
- Size
- 12 in x 10 in
Description
Toscana 12x10 in. Light Gray Honed Calacatta Bluette Hexagon Mosaic Wall and Floor Tile (4.38 sq ft/case, 5-Pack). Cool sophistication meets timeless geometry with this Calacatta Bluette hexagon mosaic. Each 3" honed marble hex is cut from natural stone, showcasing swirling blue-gray veining against soft white backdrops. The 12x10.5" mesh-mounted sheets cover 0.875 sq. ft. each and form a seamless honeycomb pattern once installed. With a honed finish that softens reflections while highlighting the stone’s movement, this tile works beautifully on shower walls, shower floors, steam rooms, fireplace surrounds, backsplashes, commercial walls, and both light-traffic and high-traffic residential floors. Heat resistant up to 150 deg F, it’s durable enough for spa-like settings. Note that it is not suitable for swimming pools. Pair it with brushed nickel for a cool contemporary mood, or balance the gray veining with warm wood accents and brass fixtures for added depth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.