Serena 12x13 Misty White Gray Calacatta Gold Mosaic Picket Lantern Wall and Floor Tile, 5PK

  • Mfr # APLTSC8801A

  • Zoro # G021722292


product price:  $327.99
/pk 5, $65.60/ea
Free Shipping & Returns

Key Features

Thickness
9.65 mm
Shape
Picket Lantern
Finish
Polished
Color
White, Gray, Gold
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC8801A
Zoro #
G021722292
UPC #
198219535281
Country of Origin
China

Dimensions

Thickness
9.65 mm
Width
12.2 in
Length
13.2 in

Details

Shape
Picket Lantern
Finish
Polished
Color
White, Gray, Gold
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Coverage Area
5.59 sq. ft
Material
Calacatta Gold

Description

Elevate your space with the timeless elegance of natural stone in this Arabesque Baroque Lantern mosaic. Featuring polished Calacatta Gold marble with graceful veining in warm gold and soft Gray, each piece delivers organic variation that feels both upscale and inviting. The flowing curves of the lantern shape bring heritage charm to backsplashes, bathrooms, feature walls, and even light-traffic floors. Mounted on mesh for easy alignment and cleaner grout lines, it’s a favorite for installers and design pros alike. Whether you're refreshing a classic kitchen or building a boutique spa bath, this mosaic offers a high-end finish with lasting performance and everyday versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products