Serena 12x14 White Gray Calacatta, Thasso, Lagos Azul Mosaic Octagon Wall and Floor Tile, 5PK

  • Mfr # APLTSC88OC01A

  • Zoro # G121722291


product price:  $401.99
/pk 5, $80.40/ea
Free Shipping & Returns

Key Features

Length
13.8 in
Width
11.8 in
Thickness
9.65 mm
Material
Calacatta, Lagos Azul, Thasso
Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC88OC01A
Zoro #
G121722291
UPC #
198219535373
Country of Origin
China

Dimensions

Length
13.8 in
Width
11.8 in
Thickness
9.65 mm

Details

Material
Calacatta, Lagos Azul, Thasso
Shape
Octagon
Color
Gray, White, Gold
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Finish
Polished
Coverage Area
5.65 sq. ft

Description

A study in balance and elegance, this elongated octagon marble mosaic merges timeless geometry with artisan precision. Polished white marble takes center stage in extended octagonal shapes, each one framed by contrasting square insets that create rich visual depth. Inspired by grand European flooring and updated for todayâ€s interiors, this waterjet-cut design brings sculptural structure to powder rooms, vanity backsplashes, fireplace surrounds, and accent shower walls alike. Each mesh-mounted sheet measures approximately 12x13in, allowing for seamless alignment and a professionally finished look. Itâ€s a sophisticated choice for designers and installers who want to deliver bold, tailored luxury in stone.


  • Tile Dimension: 12x14 in, thickness: 9.65 mm, sq ft per sheet: 1.13, sq ft per box: 5.65, sheets per box: 5
  • Calacatta, Thasso, Lagos Azul material with Polished finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products