White 11x12 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 4.49 sqft/case, 5PK
- Mfr # APLKB88G06HA
- Zoro # G511319933
Key Features
Specifications
Details
- MFR #
- APLKB88G06HA
- Zoro #
- G511319933
- UPC #
- 840175527878
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 4.49 sq. ft
Dimensions
- Length
- 12.2 in
- Width
- 10.6 in
- Thickness
- 0.37 in
Description
This gorgeous white hexagon tile is the best of natural beauty and captivating geometry combined. This six-sided honed marble tile is popular for design projects where classic symmetry and durability are desired. Its soft feathery veining comes from the natural wonders of earth and creates a look that is subdued and sophisticated. The satin-smooth finish along with the grout lines in mosaic tile help deliver a slip-resistant performance on the floors, making it a smart choice for areas that are prone to get wet. Hexagon mosaic floor tile is perfect to improve the flow of small floor plans while giving tiny spaces a huge personality. Although this historic pattern has been the perfect choice for vintage décor, marble mosaic tiles are versatile enough to fit from traditional to modern homes alike. Use this stand-out hexagon pattern to highlight a niche, dress up a bathroom backsplash or create dazzling geometric floors with a slip-resistance property. This hexagon wall and floor tile is a fabulous finishing touch to any laundry room, shower or living room where natural beauty is desired.
- Weight and Dimension: Individual tile - 3-in x 3-in, Mosaic sheet - 10.6-in W x 12.2-in L, Thickness - 0.375-in, Sq ft per sheet - 0.898, Sheets per box - 5, Sq ft per box - 4.49
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.