
Serena 9x13 White Gray Gold Calacatta Gold Mosaic Chevron Wall and Floor Tile (4 sq ft/case), 5PK
Mfr # APLTSC88CV06A
Zoro # G621722234
product price: $338.99
/pk 5, $67.80/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Width
9 in
Thickness
9.65 mm
Material
Calacatta Gold
Shape
Chevron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLTSC88CV06A
Zoro #
G621722234
UPC #
198219535311
Country of Origin
China
Dimensions
Length
12.8 in
Width
9 in
Thickness
9.65 mm
Details
Material
Calacatta Gold
Shape
Chevron
Color
Gray, White, Gold
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, patio, garage and more
Finish
Polished
Coverage Area
4 sq. ft
Description
Drawing from the architectural lines of Northern Italy and the timeless appeal of handcrafted stone, this chevron marble mosaic captures movement and elegance in every sheet. With crisp, V-cut angles and elongated pieces, the pattern evokes the geometry of historic European herringbone floors - reimagined here in polished white marble with golden and Gray veining. Perfect for statement walls, dramatic backsplashes, or spa-style showers, this mosaic adds both texture and fluidity to any space. Each sheet measures approximately 9x12in, mesh-mounted for seamless installation. Loved by designers, trusted by installers, and admired by homeowners - it’s a bold yet balanced choice for elevated interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.