Seville 7 x 7 in. Matte Light Gray Porcelain Star Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88STRGRYA
- Zoro # G515830267
Key Features
Specifications
Details
- MFR #
- TNG88STRGRYA
- Zoro #
- G515830267
- UPC #
- 840175593965
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Light Gray
- Shape
- Star
- Finish
- Matte
Dimensions
- Length
- 6.6 in
- Width
- 6.6 in
- Thickness
- 0.31 in
Description
A delicate light gray matte finish and the elegant eight-pointed star shape of this porcelain tile create a perfect blend of subtle sophistication and bold geometry. The soft gray tone offers a clean, contemporary look that pairs beautifully with modern, industrial, or Scandinavian-inspired designs. Its versatile hue acts as a neutral canvas, letting you play with patterns or keep it simple for a minimalist aesthetic. Built to handle both style and substance, this tile is slip-resistant (R9), stain-proof, and frost-resistant, making it a reliable choice for high-traffic floors, indoor walls, or even outdoor patios. It’s equally stunning in wet areas like showers, steam rooms, or poolside spaces, delivering durability with effortless elegance. Imagine this tile as part of a chic backsplash, a statement flooring option, or a serene outdoor retreat. Its unique star shape adds a touch of personality to any space while maintaining a timeless appeal. Functional, low-maintenance, and visually striking, it’s a designer favorite for projects that need a balance of practicality and beauty.
- Tile Dimension: 6.6 x 6.6 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.