Seville 7 x 7 in. Matte Sage Green Porcelain Star Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88STRGRNA
- Zoro # G315830191
Key Features
Specifications
Details
- MFR #
- TNG88STRGRNA
- Zoro #
- G315830191
- UPC #
- 840175593958
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Sage Green
- Shape
- Star
- Finish
- Matte
Dimensions
- Length
- 6.6 in
- Width
- 6.6 in
- Thickness
- 0.31 in
Description
A rich sage green matte finish paired with an eight-pointed star shape makes this porcelain tile the perfect blend of elegance and edge. The earthy green tone brings a calming, natural vibe while still feeling modern and trendy—ideal for creating spaces that are both inviting and Instagram-worthy. The star design adds a touch of geometry that elevates any room without overwhelming it. This tile doesn’t just look good; it’s built for real life. Slip-resistant (R9) and frost-proof, it’s ready for high-traffic areas, indoor walls, or even outdoor patios. Perfect for wet zones like shower floors, steam rooms, and pool areas, it’s stain-proof, low-maintenance, and crafted to last. Whether it’s gracing your kitchen backsplash, flooring a luxury spa, or creating a standout commercial space, this tile is up for the task. Pair it with warm wood tones or sleek metallics for a designer-worthy contrast. It’s not just a tile—it’s the centerpiece of your dream project, delivering style, function, and a touch of everyday luxury.
- Tile Dimension: 6.6 x 6.6 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.