
Shell White 11.3 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 18.52 sqft/case, 20PK
Mfr # APLSMA88004A
Zoro # G911319915
product price:Â $874.99
/pk 20, $43.75/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.3 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSMA88004A
Zoro #
G911319915
UPC #
840175528950
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.3 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Brick
Color
Shell White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Finish
Polished
Application
Indoor
Coverage Area
18.52 sq. ft
Description
Bring up beach motives with the iridescent glow and sandy tones of our delicate mother-of-pearl tile. Its known for its natural sheen that enhances a gentle shimmer and creates a play of light that instantly lifts any decor. Our white shell tile is perfect to create a lustrous appeal on the walls, backsplashes and floors that can match any color scheme.Add a radiant sparkle to your living space with a mother-of-pearl tile fireplace surround. Charming, durable, and heat resistant, shell tiles can be installed on various surfaces, including residential floors and shower pans. Create kitchen backsplashes that shine with a bright coastal feel while bringing the space a graceful calm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.