Shell White 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK

  • Mfr # APLSMA88009A

  • Zoro # G711320333


product price:  $827.99
/pk 20, $41.40/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
1x1 mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSMA88009A
Zoro #
G711320333
UPC #
840175528998
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.08 in

Details

Material
Shell, Mother of Pearl
Shape
1x1 mosaic
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft

Description

Create an ethereal magic at home with this iridescent white mother-of-pearl tile. An intriguing detail to any home, our white shell mosaic tiles are charming with a unique surface detail. It exhibits luminous white shades that glisten in the sunlight and plays light tricks when viewed from different angles. Evoke the ambiance of sea pearls that glisten under the sun! Its crisp white palette adds serenity to any bathroom, shower, kitchen or living room and brightens any space. A great fit for modern to traditional home designs, this pearl mosaic tile creates a heightened luxury and a larger sense of space wherever its installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.