Siena 5.35 in. x 5.35 in. Matte Peppercorn Black Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK
- Mfr # MOR88BLKCRA
- Zoro # G611637548
Key Features
Specifications
Product Information
- MFR #
- MOR88BLKCRA
- Zoro #
- G611637548
- UPC #
- 840175542765
- Country of Origin
- China
Dimensions
- Length
- 5.35 in
- Width
- 5.35 in
- Thickness
- 0.38 in
- Size
- 5.35 in in x 5.35 in
Details
- Color
- Peppercorn Black
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Cross-Shaped
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 5.37
Description
This black matte ceramic tile is where the intriguing dance of geometric lines takes center stage, unveiling a tapestry of contemporary allure. Crafted in a cross-inspired shape, this patterned tile transforms indoor walls and floors into captivating canvases, where geometry becomes an art form. The intersecting lines form a mesmerizing visual puzzle, drawing the eye and creating a sense of depth and movement. Embrace the geometric appeal and the velvety smoothness of the matte finish, as this tile becomes a statement of modern sophistication in your home or business space. This matte black tile can adapt to various applications - be it a contemporary touch to your kitchen backsplash, or a geometric expression on your bathroom walls. Extend the allure to showers and other areas, where the cross-inspired shapes lend a touch of intrigue. Beyond its aesthetic charm, our black matte tile brings functional qualities to the forefront. Crafted from high-quality ceramic, it boasts exceptional stain resistance, ensuring that spills and stains can be easily wiped away, keeping your space looking pristine. It’s a great choice for various residential and commercial applications, offering peace of mind in areas prone to moisture.
- Dimension: Tile: 5.35" x 5.35", Thickness: 9.5 mm, Sq ft per sheet: 0.2, Sheets per box: 27, Sq ft per box: 5.37
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.