Siena 5.35 in. x 5.35 in. Matte Grey Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88GRYCRA

  • Zoro # G811637485


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Light Grey
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88GRYCRA
Zoro #
G811637485
UPC #
840175542857
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Light Grey
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

This matte gray ceramic tile brings a clean, modern edge with its unique cross shape and soft tonal variation. It's the kind of tile that stands out without trying too hard.
Use it to break up a flat wall in the bathroom, add interest behind a vanity, or create a cool backsplash in the kitchen. The muted gray plays well with just about anything; warm woods, crisp whites, or bold accent colors.
Made from durable ceramic, it’s stain-resistant and easy to clean, which makes it great for real life, not just for looks. It’s approved for walls, shower floors, and light foot traffic areas like powder rooms or low-use entryways.
If you're after something a little different but still totally timeless, this one’s a solid choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products