Silken 3.94 in. x 3.94 in. Glossy Black Ceramic Square Wall Tile 5.38 sq. ft./case, 50PK
- Mfr # CRE88BLK44A
- Zoro # G611637739
Key Features
Specifications
Product Information
- MFR #
- CRE88BLK44A
- Zoro #
- G611637739
- UPC #
- 840175541393
- Country of Origin
- China
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 0.31 in
- Size
- 3.94 in x 3.94 in
Details
- Color
- Black
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 5.38
Description
This black ceramic tile adds depth to any indoor design project with a wonderfully handsome appeal. Are you looking to give your kitchen space a striking accent? Consider a black tile backsplash design behind your stove and add lots of visual depth to your space. While the black palette works well in a variety of schemes, this gorgeous textured tile is a beloved choice for modern and contemporary design alike. It can add real drama and strength to a shower space paired with shiny fixtures, or impress your guests in a powder room when used as a vanity surround. Ceramic tiles in a deep black palette turn heads when used as a statement wall in the foyer or living room. Impervious ceramic tile is durable against water and stains, making this black textured wall tile an ideal choice for wet areas including shower pans, bathrooms, mudrooms and more. Give your basic space a modern update with a touch of black tile!
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 50, Sq ft per box: 5.38
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.