Silken 3.94 in. x 3.94 in. Glossy Blue Ceramic Square Wall Tile 5.38 sq. ft./case, 50PK
- Mfr # CRE88OCN44A
- Zoro # G911637880
Key Features
Specifications
Details
- MFR #
- CRE88OCN44A
- Zoro #
- G911637880
- UPC #
- 840175541515
- Country of Origin
- China
- Color
- Navy Blue
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 6.48 Sq.Ft/Carton
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 0.31 in
- Size
- 3.94 in x 3.94 in
Description
Enjoy a deep blue palette in your space with a silk-like texture! This blue ceramic tile is a great choice to consider if you like making statements with your decor. Whether you want to give your master bathroom a spa-like sensibility, or bring some drama into a small powder room, this deep blue tile will certainly amp up your space!. Turn an otherwise boring bathroom wall into a charming space with a splash of deep blue color. Imagine this ceramic tile on your kitchen backsplash or shower walls to boost the luxury feel in your home. Plus, you’ll love the beauty of its textured surface detail that gives it a unique, handcrafted appeal. This blue textured tile will bring any interior space to another dimension. It impresses with their wavy, organic feeling on the surface that is impervious to stains and water too! Applicable for indoor projects only, this tile lets you create eye-catching designs where you want to keep maintenance at minimum.
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 50, Sq ft per box: 5.38
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.