Silken 3.94 in. x 3.94 in. Glossy Beige Ceramic Square Wall Tile 5.38 sq. ft./case, 50PK
- Mfr # CRE88BEI44A
- Zoro # G611637807
Key Features
Specifications
Details
- MFR #
- CRE88BEI44A
- Zoro #
- G611637807
- UPC #
- 840175541362
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 6.48 Sq.Ft/Carton
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 0.31 in
- Size
- 3.94 in x 3.94 in
Description
The unique textured surface of this square ceramic tile enhanced any indoor space with extra character. Tailored to dress up your walls with a handcrafted appeal, the silk-like texture heightens the modern feeling of a space. Timeless square format lets you design any bathroom, entryway, kitchen or living room area with a long lasting style. If you are looking to achieve an authentic feeling in your space while keeping the scheme neutral, warm and comforting, this ceramic tile may be just what you are looking for. You'll get a timeless feel from a square tile backsplash design in any kitchen or bathroom setting. A versatile choice to blend into your existing scheme but interesting enough to still stand out - this beige tile gives your walls a rich, artisan look. Warm and elegant, a beige shower surround can be a great way to dress up a coastal-inspired bathroom space. Whether you choose it for your backsplash, bathroom floor or shower accent tile, you'll have a great design to enjoy!
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 50, Sq ft per box: 5.38
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.