Silken 3.94 in. x 3.94 in. Glossy Benjamin Moore Smoke Ceramic Square Wall Tile 6.46 sq.ft.case, PK60
- Mfr # CRE88MOO44A
- Zoro # G911637859
Key Features
Specifications
Details
- MFR #
- CRE88MOO44A
- Zoro #
- G911637859
- UPC #
- 840175541485
- Country of Origin
- China
- Color
- Benjamin Moore Smoke
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 6.46 sq. ft
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 0.31 in
- Size
- 3.94 in x 3.94 in
Description
This wall tile revitalizes the classic 4x4 ceramic format with unique texture details. Why settle for a flat surface when you can enjoy an authentic feeling in your space? This textured tile offers a subtle, elegant touch to any kitchen or bathroom project. Designed to impress, it can easily become a central feature when used as a statement wall. This neutral ceramic tile takes classic, traditional square shape and adds character to an all-white kitchen. Perfect to give a white shower an updated feel, or create an elegant backsplash in an otherwise flat kitchen space. Feeling anxious about a neutral backsplash tile design? No worries. This tile will bring a modern feeling to any interior while keeping it interesting with a silk-like textured twist. Elevate your space with a ceramic tile backsplash - upgrade from painted walls to touchable tile texture. Its neutral color will easily coordinate well with any other decorative element in the room. Impervious surface makes tiles easy to clean, eliminates odor and makes the entire tile design much easier to maintain.
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 60, Sq ft per box: 6.458
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.