Silver 12.2 in x 12.2 in Glass Glossy Floor and Wall Mosaic Tile 10.34 sqft/case, 10PK

  • Mfr # APLAPN8804A

  • Zoro # G211320437


product price:  $411.99
/pk 10, $41.20/ea
Free Shipping & Returns

Key Features

Length
12.2 in
Width
12.2 in
Thickness
0.16 in
Color
Silver
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLAPN8804A
Zoro #
G211320437
UPC #
840175523085
Country of Origin
China

Dimensions

Length
12.2 in
Width
12.2 in
Thickness
0.16 in

Details

Color
Silver
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls and More
Material
Glass
Shape
Penny Round
Finish
Glossy
Coverage Area
10.34 sq. ft

Description

Sleek and graphic, this glass penny tile comes with an impeccable stylish charm and durability. The delightful combination of the silver hues and luminous glass surface makes any interior look attractive. Its polished finish captivates the beautifully reflecting light - perfect to add a glamorous appeal to your kitchen backsplash, bathroom floor or accent wall designs. Small tiles increase grout lines which improve the grip on tile surface, making tile a practical solution for the walk-in shower, bathroom or entryways where slip-resistance may be a concern. The classic penny round pattern gives interest with the ability to visually expand small rooms with limited square footage. Give a modern feel to your vanity backsplash, shower or fireplace with durable glass tiles that will fill the room with a luminous light-reflecting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products