
Shop APOLLO TILE
See all product information
Skosh 11.6 in. x 11.6 in. Glossy Ecru Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88BG316A
Zoro # G211637665
product price:Â $351.99
/pk 20, $17.60/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Beige
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BG316A
Zoro #
G211637665
UPC #
840175582082
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Do you want to decorate a glitzy, glamorous home? This gorgeous glass mosaic tile will create a warm glow on any surface it's applied. It will transform your backsplashes, bathroom walls, pools and other water features with its glamorous design - perfect for adding a dazzling detail to your residential or commercial settings. Its golden palette will shine with rainbow colors under natural and ambient light while warming up your space. Our glass tile is a great choice for your kitchens as a backsplash behind your stove or under the cabinets. It's also a great flooring option for indoor and outdoor residential spaces, combining a practical, stain-resistant surface with a dramatic sheen that transforms any room. Nonporous qualities of glass makes this mosaic a preferred choice for wet areas especially in showers, pools and steam rooms where you need a touch of shine and glamor..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.