Skosh 11.6 in. x 11.6 in. Glossy Fire Orange Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88OR806A
- Zoro # G411637649
Key Features
Specifications
Details
- MFR #
- APLNB88OR806A
- Zoro #
- G411637649
- UPC #
- 840175582853
- Country of Origin
- China
- Color
- Orange
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Add a vibrant burst of orange shade to your rooms with a beautiful orange glass tile! This colorful mosaic design will give your kitchens, bathrooms, offices and even areas an energetic and fresh feel. Plus, glass tiles are extremely durable as the nonporous surface is resistant to stains, water and chemicals. Looking to design a modern kitchen backsplash with bursts of color? An orange glass backsplash or accent tile will combine the red’s power with yellow’s positive energy. This orange tile is perfect to bring the warmth of an afternoon sunset to your home where you can enjoy a positive atmosphere. Whether you’re looking for some warm vibes in your interiors, an inviting feel to your bathroom, or just a pop of color for your residential or commercial design, let these orange tiles add some zest to your space!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.