Dune 12 in. x 12 in. Glossy Apricot Red Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88RD206A
- Zoro # G711637387
Key Features
Specifications
Details
- MFR #
- APLSA88RD206A
- Zoro #
- G711637387
- UPC #
- 840175583386
- Country of Origin
- China
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Let your walls capture a timeless sunset with a warm orange tile design. Bursting with passionate orange and red undertones, this glass tile truly captivates the sun's energy! Give your rooms a warm yet entertaining atmosphere with an orange accent wall, backsplash or accent tile. Create a kitchen backsplash or shower surround that will have all your guests surprised!. You can also add this durable glass tile to your backyard as your swimming pool, pond, or relaxing spa tile. Completely water-resistant and approved for submerged areas, these glass tiles are easy to clean in residential or commercial high traffic locations.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.