Skosh 11.6 in. x 11.6 in. Glossy Foxy Pink Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88PK225A
- Zoro # G911637408
Key Features
Specifications
Details
- MFR #
- APLNB88PK225A
- Zoro #
- G911637408
- UPC #
- 840175582884
- Country of Origin
- China
- Color
- Pink
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Elegant and romantic, this glass tile is a luxurious combination of the lovely pink tones with a glossy, reflective finish. Break the boundaries of your decor and introduce a romantic shade with a glamorous glass finish. The use of pink color in your home is all about emphasizing a sense of coziness, which makes this tile the decor choice to create a welcoming environment. This glass tile will let you create a living space that looks overly youthful, and avoid a lifeless layout. All-white rooms are out and colorful interiors are in! Use this pink tile liberally throughout your kitchen, bathroom or entryway for a bold look in your space. It’s time to make your space feel stylish and chic, while still keeping your ambiance carefree!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.