Skosh 11.6 in. x 11.6 in. Glossy Light Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG325A
- Zoro # G511637358
Key Features
Specifications
Details
- MFR #
- APLNB88BG325A
- Zoro #
- G511637358
- UPC #
- 840175582150
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
The pearly white glass tile combines an elegant reflective finish with a minimalist palette. The rainbow reflections on its polished surface creates a modern and playful pattern that differentiates your installations. This exclusive glass-made tile is a fun alternative to classic white tile thanks to its reflective glossy finish that brings more depth and dimension even with a subtle color. Dress up your home with this white mosaic tile for a playful look on backsplashes, feature walls, bathroom floors, and more! Give your space a fresh and fun update with this rainbow-like tile which will breathe new life into any setting. If you prefer a smaller dose of shine, try mixing it with other plain tiles - this mosaic can be a beautiful accent to an all-white shower, or decorative border to a plain kitchen backsplash. Different hues that appear on its reflective surface allows these tiles to easily blend in different color schemes, matching a variety of vibrant decor elements in your decor.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.