Skosh 11.6 in. x 11.6 in. Glossy Merlot Red Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88RD232A
- Zoro # G811637928
Key Features
Specifications
Product Information
- MFR #
- APLNB88RD232A
- Zoro #
- G811637928
- UPC #
- 840175582969
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
A sophisticated shade of wine red is the perfect option for leaving a classy impression in your space. Together with an iridescent glass surface and highly reflective polished finish, this red tile gives off an ambience of luxury and elegance. Paired with neutral and soft tones, this dynamic glass tile can work just as well in complementing the bold reds. Red tile is not only good for interior wall designs, but also goes well inside the walls of a shower. Combined with chrome fixtures and accessories, it will create a vibrant aesthetic look that is pleasing to look at. You can use this red tile to give your interiors an impressionable shine whale creating a durable, easy-to-clean surface you can easily maintain.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.