
Shop APOLLO TILE
See all product information
Skosh 11.6 in. x 11.6 in. Glossy Red-Orange Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88OR807A
Zoro # G611637531
original price:Â $458.99 , new price: $412.99 , 10 percent off
new price:Â $412.99
/pk 20, $20.65/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88OR807A
Zoro #
G611637531
UPC #
840175582860
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Orange
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Bring pops of happiness to various parts of your home with orange tiles and make your spaces look livelier. If you want to introduce a different color to your interiors, consider using this vivid shade to accentuate a monochromatic kitchen, all-white bathroom or neutral space that craves for a pop of color. Pair with shiny fixtures for a fun, modern aesthetic. Symbolizing happiness and warmth, orange tiles can create a totally fresh atmosphere in any residential and commercial project. Non-porous surface of glass tile does not absorb moisture, water or any chemicals - making this tile an ideal choice for busy homes as well as submerged areas like pools, spas and more. Pack a serious punch on in business space with an exciting orange wall decor with a durable, long-wearing glass tile..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.