Skosh 11.6in x 11.6in Glossy Tortilla Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BR609A
- Zoro # G911637811
Key Features
Specifications
Details
- MFR #
- APLNB88BR609A
- Zoro #
- G911637811
- UPC #
- 840175582495
- Country of Origin
- China
- Color
- Brown
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
This simmering glass mosaic captures a unique reflective surface in an array of neutral shades, creating an elegantly luxurious appeal. An exclusive glass material is used to design a small-format square pattern that allows you to create an intricate, artistic look with an impeccable glow, elevating the sleek and high-end look of glass into an unexpected visual. Achieve a truly unique neutral design in your home or commercial area with a durable, stain-resistant wall surface. Nonporous glass will allow you to create a long-lasting shine and beauty on any kitchen or bathroom backsplash. Ready to reveal a neutral palette with a sophisticated glass surface? These hard wearing glass tiles are perfectly suited for neutral rooms where you’d like your backsplashes to make an impact. Suitable for interior walls as well as residential flooring and shower walls, a stunning artistic visual for your home is just a click away!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.