Skosh 11.6 in. x 11.6 in. Glossy Rouge Pink Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88PK227A
- Zoro # G811637379
Key Features
Specifications
Details
- MFR #
- APLNB88PK227A
- Zoro #
- G811637379
- UPC #
- 840175582907
- Country of Origin
- China
- Color
- Pink
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Bring pops of shimmering brown color to your home with our glass mosaic tile.The dark palette of this glass tile is perfect to create added depth and dimension on your interior walls as well as low-traffic floors of a residential home. Non-porous surface of glass tile does not absorb moisture, water or any stains - it’s an ideal choice for kitchen backsplashes where spills and splatters occur. Dark brown hues perfectly hide dirt and stains, while the polished surface makes cleaning a breeze!. This brown glass tile is a great choice for a balanced design and to add depth to an otherwise neutral or white space. It helps you pack a serious punch on your bathroom and vanity walls, and decorate your space with a durable, long-wearing glass surface!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.