Skosh 11.6 in. x 11.6 in. Glossy Ruby Red Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88RD229A
- Zoro # G611637876
Key Features
Specifications
Details
- MFR #
- APLNB88RD229A
- Zoro #
- G611637876
- UPC #
- 840175582945
- Country of Origin
- China
- Color
- Red
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Who likes passionate colors in home design? This red mosaic tile will highlight your home with an exciting surface and add a unique touch of artistry no matter where you install. This is your chance to create a vivid, distinctive look on your interior walls where excitement meets modern style. The senses are caressed by this bold, striking colored tile that gives off warmth and a noticeable vibe to your interiors. The wide range of emotions it creates is one thing that makes this red tile so desirable. For a serious and welcoming ambience in the entryway or lobby, a stylish red accent wall is highly recommended. Its bright palette is attractive and feminine, and can easily go glam when paired with the right touch of silver or gold accessories. It can also become a seductive background for your powder rooms where you want a statement-making design to impress your guests. Finally, glass tiles create impervious surfaces as they don’t absorb water, moisture or stains, making yur walls so much easy to clean and maintain.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.