Skosh 11.6 in. x 11.6 in. Glossy Wine Red Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88RD233A
- Zoro # G511637952
Key Features
Specifications
Details
- MFR #
- APLNB88RD233A
- Zoro #
- G511637952
- UPC #
- 840175582976
- Country of Origin
- China
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
If you prefer depth and shade variation on your surfaces, this dark purple tile is an attractive choice! High gloss white tiles are highly reflective and bounce light, adding a different texture and aesthetic appeal to make any room stand out. Refresh the walls of your shower, kitchen, living room or lobby with colorful iridescent glass tiles that resemble shining gemstones! . Add a touch of shiny glass tile to a vanity surround or bar backsplash using this mosaic as a border to other tiles. Do you like interiors that feel modern-meets-glam? Throw some violet shades into your scheme - one of the hottest colors for home design that feels royal and upscale. Wake up your shwoer space with a fresh purple mosaic tile for a colorful yet sophisticated and refined bath experience in the bathroom. This deep plum palette with rainbow reflections on the surface will inspire any space with creativity and luxury!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.