Shop APOLLO TILE
See all product information
Skosh 11.6in x 11.6in Glossy Goldenrod Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88BR613A
Zoro # G311637640
product price:Â $646.99
/pk 20, $32.35/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BR613A
Zoro #
G311637640
UPC #
840175582532
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Perfect for an energizing design in your rooms, this catchy orange tile is a lively choice for your wall and floor surfaces. Do you want to move away from an all-neutral decor in your home? Enliven a lifeless kitchen design with pops of orange color behind the stove or brighten up a dark shower area with some zesty orange accents. Run this tile around your shower, tub or vanity area as well as inside your decorative niches to bring life to your space. Leave your own colorful mark in design using orange tiles as small accents rather than going full scale with a statement wall. Thanks to its captivating color and durability, this non-porous glass tile is a long-wearing solution for a variety of commercial and hospitality designs. It's perfect for the high-traffic floors of a commercial area, as well as submerged areas such as steam rooms and pools. Ready to lend a positive personality to your setting? This beautiful glossy orange tile has got you covered..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.