Skosh 11.6inx11.6in Glossy Bisque Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG321A
- Zoro # G911637668
Key Features
Specifications
Details
- MFR #
- APLNB88BG321A
- Zoro #
- G911637668
- UPC #
- 840175582129
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Coated in a cotton candy pink and reflective glass finish, this glass mosaic tile is a great way to give a colorful twist to your space. With its classic grid pattern and iridescent quality, it showcases a mix of classic and modern design taste. Add it to your accent walls, bathroom floors, or kitchen backsplashes to enliven your space with a soft, romantic shade!. This rose color can elevate your interior without overwhelming it. Fall in love with this subtle shade in your home, and give your bathroom space a kiss of color! Use this hue to achieve visual cohesion throughout your home, paired with whites and other neutrals. This rose shade can swing both modern or vintage depending on your personal taste. It can give your interior a touch of understated elegance with the timeless color that will never go out of style. A durable alternative to pink paint or wallpaper, this pink mosaic tile will make your walls last for decades, making your surfaces easy-to-clean and maintain. This is a bonus for wet rooms and busy kitchens where most spills and splashes occur.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.