Skosh 11.6inx11.6in Glossy Bottle Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 10PK

  • Mfr # APLNB88GN439A

  • Zoro # G611637951


original price:  $434.99 , new price: $391.99 , 9 percent off
new price:  $391.99
/pk 10, $39.20/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88GN439A
Zoro #
G611637951
UPC #
840175582716
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This mosaic tile shines with a deep emerald shade that instills any space with a sense of calm. Glossy green tiles help you create a space that's both stylish and unique, along with an impervious surface that comes with glass. This makes it a durable, stain-resistant choice that's ideal for areas where you want to minimize maintenance. Our dark green tile has the ability to create an exotic effect in your interiors while evoking the soothing effects of nature. Ideal for a feature wall or stain-resistant backsplash above the stove, it goes well with modern to contemporary aesthetics. Is there a better place for green tile than the bathroom? Perfect for areas where you just want to relax, this green tile will create the feelings of emotional healing. Be it a dark green shower wall paired with chrome fixtures for modern luxurious bathroom. You can also conjure the images of an exotic river in your swimming pool using a dark green tile inside the water or along the pool waterline. This deep, rich jewel tone will create a regal effect in your home, and make a majestic color splash that will impress.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.