Skosh 11.6inx11.6in Glossy Caramel Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG328A
- Zoro # G911637514
Key Features
Specifications
Details
- MFR #
- APLNB88BG328A
- Zoro #
- G911637514
- UPC #
- 840175582181
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Stylish, youthful and modern, this yellow mix tile offers an elegant touch of color to any indoor or outdoor setting. Suitable for commercial and residential projects, these glossy glass tiles are both a decorative and durable choice for your bathrooms, kitchen backsplashes, pools and so much more! Let this small-format square mosaic bring fun and fresh colorways in the brightest yellow and orange tones for a modern kitchen backsplash, slip-resistant shower floor or vanity surround. A positive color palette helps you create engaging decorative styles and can serve as a great accent to neutral rooms. Our small micro square tiles also have the adaptability to create slip-resistant floors as added grout lines provide more grip under the feet. Applicable for indoor and outdoor installations, this orange glass tile will provide your space with a super energetic color, which evokes excitement and raises up the spirits!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.