Skosh 11.6inx11.6in Glossy Cotton White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88WH110A
- Zoro # G711637776
Key Features
Specifications
Details
- MFR #
- APLNB88WH110A
- Zoro #
- G711637776
- UPC #
- 840175582983
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
White glass mosaic tile enriches any environment with purity and modern elegance. It exudes the timelessness of white in a reflective glass surface that enhances brightness and light reflective properties. This mosaic can be a perfect white canvas for a variety of decor settings including bathrooms, kitchens, showers and even pools. Add a bright and clean feeling to your surroundings with a bright white tile that can fit a variety of decor schemes from a modern bathroom to minimalist kitchen setting. These mosaics can also be a great accent strip that can run through your backsplash mixed with other materials and colors. Approved for almost any surface including but not limited to the outside and inside walls, floors, steam rooms, spas, statement walls and more.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.