Gray 11.8 in x 11.8 in Glass, Stone Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLCAS88030A
- Zoro # G211320482
Key Features
Specifications
Details
- MFR #
- APLCAS88030A
- Zoro #
- G211320482
- UPC #
- 840175523597
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
- Material
- Glass, Stone
- Shape
- Brick
- Finish
- Glossy, Matte, Textured
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
There’s a reason why this mosaic tile is one of the favorites in neutral design. Its delightfully neutral palette layers varying shades of neutral tones in a set of tiny tile strips creates a unique look. This mosaic tile is visually calm yet charming, with a sleek linear pattern made of glass and stone that strikes the perfect balance between classic and modern. Laid on a mesh sheet, this mosaic tile can easily be cut into pieces and used as a decorative accent for a backsplash, garage walls, patio, shower or flooring design. The range of contrasting neutral tones in varying materials makes this mosaic tile a gorgeous choice for a variety of design projects. From adding a unique detail to a shower to creating accent walls with a waterfall effect, this glass and marble tile is a charming option as a vanity or tub surround as well as flooring designs mixed with other glass or stone tiles.
- Weight and Dimension: Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.