
Skosh 11.6inx11.6in Glossy Golden Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88BR610A
Zoro # G111637765
original price:Â $458.99 , new price: $439.99 , 4 percent off
new price:Â $439.99
/pk 20, $22.00/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BR610A
Zoro #
G111637765
UPC #
840175582501
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
The neutral color palette of this glass mosaic tile is a versatile choice for a variety of design settings. The soft beige and golden hues give any room a redefined yet elegant look while complimenting other subtle elements in the environment. If you're looking to keep a calm scheme in your home while making the spaces feel full of life, this glossy glass tile has what you need. You'll be surprised to see how this neutral tile spices up the ambiance with its reflective, glossy surface. It instantly brings brightness even to the darkest corners of a room, from compact showers to tiny bathrooms. A kitchen or shower area that's fully layered with beige hues sure needs a character - in that case, this tile is the perfect decor piece to amp up the personality factor that your space needs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.