Skosh 11.6inx11.6in Glossy Light Blue-Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN426A
- Zoro # G211637726
Key Features
Specifications
Product Information
- MFR #
- APLNB88GN426A
- Zoro #
- G211637726
- UPC #
- 840175582594
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Decorating with icy blue tones works well for a soft and soothing environment in your home. These mosaic tiles display the lightest shades of blue to create a serene feel in your interiors that can match modern to contemporary settings. It pairs well with nearly every other color including crisp white and gray accents to dark furniture throughout your space. This mosaic tile can create an impact in a bright palette with a slight splash of color. A refreshing choice for a shower, bathroom, spa or pool, this blue tile will create a personality-filled space . Paint the kitchen island blue, for example, to make an all-white cooking space feel more modern. Add small doses of black (through hardware, light fixtures, or accessories) for a contemporary look.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.