
Shop APOLLO TILE
See all product information
Skosh 11.6inx11.6in Glossy Satin Sheen Gold Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 10PK
Mfr # APLNB88YL332A
Zoro # G611637777
product price:Â $620.99
/pk 10, $62.10/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88YL332A
Zoro #
G611637777
UPC #
840175583065
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Gold
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
There's no such thing as too bling when it comes to home decor. This golden glass mosaic tile was curated for those looking to make a glam statement on their walls. Made from durable glass with a golden metallic finish, it fuses glow with a cosmopolitan flair. This show-stopping gold glass tile is suitable for interior use, including but not limited to kitchen backsplashes, vanity surrounds, shwoer walls, accent walls and decorative borders. This mosaic tile melds high-end appeal with a reflective surface that adds a fascinating luminosity to your surroundings. Creating a mirror-like wall surface in your kitchen or bar backsplash area will instantly turn your tiles the visual focal point. When used as a floor-to-ceiling accent wall in an entryway or lobby, these golden tiles will quickly turn heads at first glance. Turn your dream glam project into a reality with our glass mosaic that is the ideal choice for a durable wall covering you will enjoy for many years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.