Skosh 11.6inx11.6in Glossy Tuscan Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG315A
- Zoro # G211637771
Key Features
Specifications
Details
- MFR #
- APLNB88BG315A
- Zoro #
- G211637771
- UPC #
- 840175582075
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
The pastel peach shade of this glass mosaic tile will give your home a summer-inspired design all year long. It creates wall and floor surfaces that appear soothing and pleasant to look at, soft and feminine, while pairing well with a lot of different colors and shades. With undertones ranging from oranges to pink tints, it’s the answer to a cozy and welcoming space. This glass tile can balance beautifully with cooler tones in your bathroom, or bring a neutral kitchen to life by giving it a pop of color that symbolizes the sunny weather and good vibes. Dress up an otherwise lifeless shower space with peach tones that look charming, sweet and fun! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.