
Snow White 1x12 Calacatta Gold Marble Honed Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMCT884HA
Zoro # G911320188
product price:Â $166.99
/pk 10, $16.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLMCT884HA
Zoro #
G911320188
UPC #
840175526437
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Snow White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
Easy to install but stylish enough to make an impact, a Calacatta Gold marble pencil tile is a perfect touch for a variety of tile installation. You can use it to finish off the edges of a Calacatta tile install, create a subtle transition between different marble tiles on a wall or floor, or create an elegant frame for a specific pattern or color. Small but mighty, this pencil tile can be a truly space-defining element in your marble design projects. While it enables you to outline a space, it makes your design look more expensive and high-end. Create a slightly raised border that runs around your shower, define the borders of a recessed niche, or make a subway tile design appear more interesting with a few rows of our honed pencil tile for extra texture and appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.